![cthxtce095f00a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314125545.jpg?preset=medium)
EATON XTCE095F00A 95Amp 120V 100HP 3-Pole Eaton AC Non-Reversing IEC Contactor, XT Series FVNR, IEC, Open
Description
The Eaton XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Specifications
Brand Name | Cutler Hammer | Item Name | IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 110/120 V at 50/60 Hz |
Contact Configuration | 0 NO, 0 NC | Number of Poles | 3 |
Terminal Connection | Screw | Amperage Rating | 95 A |
Frequency Rating | 50/60 Hz | Frame Size | 90 mm |
Standards | CE Certified, UL Listed, CSA Certified, IEC 60947, EN 60947, RoHS Compliant | Application | For Motor and Power Control Equipment |
UPC | 015082394770 |
Packages
1 - UNIT - 1 |