EATON XTCE007B10E 3-Pole 5HP 600V 208VAC Eaton Cutler-Hammer XT IEC Full Voltage Non-Reversing Contactor
Description
Three-Pole contactors, frame B—UL/CSA Ratings. Full Voltage, Non-reversing contactors.
Specifications
Brand Name | Cutler Hammer | Sub Brand | None |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 208 V |
Contact Configuration | 1NO | Dimensions | 3.0000 IN X 3.0000 IN X 2.0000 IN |
Standards | UL Listed; CSA Certified; IEC 60947; EN 60947; CE Marked; RoHS Compliant | Application | Motor and Power Control Equipment |
UPC | 015082765440 |
Packages
1 - UNIT - 1 |