EATON XTCE007B10T 7Amp 24V 50/60Hz 3-Pole Eaton Cutler-Hammer XT IEC Full Voltage Non-Reversing Contactor
Description
Three-Pole contactors, frame B—UL/CSA Ratings. Full Voltage, Non-reversing contactors.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 24 V at 50/60 Hz |
Full Load Current | 24 A | Power Rating | 2.2 kW |
Phase | 1 or 3 | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 x 75 x 68 mm | Mounting Type | DIN Rail, Panel Mount |
Series/Model | XT | Voltage Rating | 24 VDC |
Amperage Rating | 7 A | Frequency Rating | 50/60 Hz |
HP Rating | 0.25 hp at 115 V, 1 hp at 230 V, 0.75 hp at 200 V for 1 Phase, 1.52 hp at 200 V, 2 hp at 230 V, 3 hp at 460 V, 5 hp at 575 V for 3 Phase | Frame Size | 45 mm |
Temperature Rating | -25 to 50 °C | Standards | ATEX, CE Approved, CSA Certified, IEC/EN 60947, UL Listed, RoHS Compliant, CCC Approved |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 782116350018 |
Packages
1 - UNIT - 1 |