![cthxtce009b10d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303273491.jpg?preset=medium)
EATON XTCE009B10D 3Pole 9Amp 600VAC 7.5HP Cutler-Hammer Motor Control Contactor
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | IEC Contactor | Type | Full Voltage, Non-Reversing |
Coil Voltage | 600 Vac, 60 Hz | Contact Configuration | 1 NO |
Number of Poles | 3 | Dimensions | 3.0000 IN X 3.0000 IN X 2.0000 IN |
Series/Model | XT | Voltage Rating | 600 VAC |
Amperage Rating | 9 A | Degree of Protection | IP20 |
Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 782116350339 |
Packages
1 - UNIT - 1 |