EATON XTCE009B10E 3Pole 9Amp 208VAC 7.5HP Cutler-Hammer XT Series AC Non-Reversing IEC Contactors
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Sub Brand | None |
Item Name | FVNR IEC Contactor | Type | Full Voltage Non-reversing Contactor |
Coil Voltage | 208 V | Contact Configuration | 1 NO |
Dimensions | 4.9291 IN X 1.7717 IN X 2.6772 IN | Series/Model | XT |
Voltage Rating | 208 VAC | Amperage Rating | 9 A |
Degree of Protection | IP20 | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 782116350346 |
Packages
1 - UNIT - 1 |