![cthxtce009b10ep012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12556145.jpg?preset=medium)
EATON XTCE009B10EP012 MAGNETIC STARTER c/w 208VAC COIL
Description
Reversing or non-reversing contactors. AC-3 contactor ratings to 1600A and AC-1 contactor ratings to 2000A. Panel or DIN rail mounting to 65A. IP20 finger and back-of-hand proof. Built-in NO or NC auxiliary contacts to 32A. Built-in surge suppression on DC coils XTCE Frame B-G and AC or DC coils on XTCE Frame L-R. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 208 VAC |
Power Rating | 2.5 kW at 220/230 V, 4 kW at 380/400 V, 5.5 kW at 415 V, 4.5 kW at 660/690 V | Contact Configuration | 1 NO |
Number of Poles | 3 | Mounting Type | DIN Rail, Panel |
Series/Model | FVNR | Amperage Rating | 9 A |
Frequency Rating | 50/60 Hz | HP Rating | 0.5 hp at 115 V, 1 hp at 230 V, 1.5 hp at 200 V for 1 Phase, 3 hp at 200 V, 3 hp at 230 V, 5 hp at 460 V, 7.5 hp at 575 V for 3 Phase |
Frame Size | 45 mm | Degree of Protection | IP20 |
Temperature Rating | -25 to 50 °C | Standards | ATEX, CE, CSA Certified, IEC/EN 60947, UL Listed, RoHS Compliant, CCC Certified |
Packages
1 - UNIT - 1 |