![cthxtce009b10t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307210092.jpg?preset=medium)
EATON XTCE009B10T 3Pole 9Amp 24VAC 7.5HP Cutler-Hammer XT Series AC Non-Reversing IEC Contactors
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 24 VAC at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Series/Model | XT |
Voltage Rating | 24 VAC | Amperage Rating | 9 A |
Frequency Rating | 50/60 Hz | Frame Size | 45 mm |
Degree of Protection | IP20 | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 782116350438 |
Packages
1 - UNIT - 1 |