![cthxtce009b10td](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555592.jpg?preset=medium)
EATON XTCE009B10TD 7.5HP 600V 24VDC 3-Pole Eaton Cutler-Hammer XT IEC Full Voltage Non-Reversing Contactor
Description
Three-Pole contactors, frame B—UL/CSA Ratings. Full Voltage, Non-reversing contactors.
Specifications
Brand Name | Eaton | Item Name | IEC FVNR Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 24 VDC |
Power Rating | 2.2 kW | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 1.771 in L x 2.953 in W x 0.079 in D | Mounting Type | DIN Rail/Panel |
Series/Model | XT | Amperage Rating | 9 A |
HP Rating | 8 hp | Frame Size | B |
Temperature Rating | -25 to 50 °C | Standards | UL Listed, CSA, CE, IEC 60947, IEC EN 60947, RoHS Compliant |
UPC | 015082767055 |
Packages
1 - UNIT - 1 |