![cthxtce012b10b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303273494.jpg?preset=medium)
EATON XTCE012B10B 3-Pole 12Amp 240VAC 10HP Eaton Cutler-Hammer Contactor Motor Control
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Item Name | IEC Contactor |
Type | Full Voltage | Coil Voltage | 220 VAC at 50 Hz, 240 VAC at 60 Hz |
Contact Configuration | 1 NO | Dimensions | 1.8100 IN X 2.7600 IN X 3.0700 IN |
Series/Model | XT | Voltage Rating | 240 VAC |
Amperage Rating | 12 A | Frequency Rating | 50/60 Hz |
Degree of Protection | IP20 | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 015082768298 |
Packages
1 - UNIT - 1 |