![cthxtce012b10c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303273494.jpg?preset=medium)
EATON XTCE012B10C 12Amp 480VAC 10HP 3-Pole Eaton Non-Reversing IEC Contactor, XT Series Include 1-N/O Aux Contact
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Sub Brand | None |
Item Name | FVNR IEC Contactor | Type | Full Voltage Non-reversing Contactor |
Coil Voltage | 480 V | Contact Configuration | 1 NO |
Dimensions | 3.0000 IN X 3.0000 IN X 2.0000 IN | Series/Model | XT |
Voltage Rating | 480 VAC | Amperage Rating | 12 A |
Degree of Protection | IP20 | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 015082768335 |
Packages
1 - UNIT - 1 |