![cthxtce012b10d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303273494.jpg?preset=medium)
EATON XTCE012B10D 3-Pole 12Amp 600VAC 10HP XT Eaton Cutler-Hammer IEC Full Voltage Non-Reversing Contactor
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Non-Reversing | Contact Configuration | 1 NO |
Number of Poles | 3 | Mounting Type | Panel or DIN Rail |
Voltage Rating | 600 VAC | Amperage Rating | 12 A |
HP Rating | 10 hp | Degree of Protection | IP20 |
UPC | 015081547825 |
Packages
1 - UNIT - 1 |