![cthxtce012b10td](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555592.jpg?preset=medium)
EATON XTCE012B10TD 12Amp 3-Pole 10HP 600V 24VDC Eaton Cutler-Hammer XT IEC Full Voltage Non-Reversing Contactor
Description
Three-Pole contactors, frame B—UL/CSA Ratings. Full Voltage, Non-reversing contactors.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 24 VDC |
Power Rating | 2.2 kW | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 1.77 in L x 2.95 in W x 2.68 in H | Mounting Type | DIN Rail/Panel |
Series/Model | XT | Voltage Rating | 690 VAC |
Amperage Rating | 12 A | HP Rating | 1 hp at 115 V, 2 and 3 hp at 200/230 V, 10 hp at 460/575 V |
Temperature Rating | -25 to 50 °C | Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 015082768458 |
Packages
1 - UNIT - 1 |