EATON XTCE015B10A 3 Pole 1 or 3 Phase 15Amp 120VAC Full Voltage Non-Reversing IEC Coil Contactor
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 110/120 V at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Voltage Rating | 120 V |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
Frame Size | 45 mm | Degree of Protection | IP20 |
Standards | CE Certified, UL Listed, CSA Certified, IEC 60947, EN 60947, RoHS Compliant | Application | For Motor and Power Control Equipment |
UPC | 015082900551 |
Packages
1 - UNIT - 1 |