![cthxtce015b10b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209571.jpg?preset=medium)
EATON XTCE015B10B CONT 3P 220/50 240/60COIL FRAME B 1NO
Description
Eaton XT IEC contactor, 15A, 220 Vac 50 Hz, 240 Vac 60 Hz, 1NO, 15A, Frame B, 45 mm, 50-60 Hz, 1, 2, 3/ 5, 5, 10, 10 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, , Screw terminals, FVNR
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | IEC Contactor | Type | Full Voltage Non-reversing Contactor |
Coil Voltage | 220 VAC at 50 Hz, 240 VAC at 60 Hz | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 3 x 3 x 2 in | Amperage Rating | 15 A |
Frequency Rating | 50/60 Hz | HP Rating | 1, 2, 3/5, 5, 10, 10 hp |
Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 015082900575 |
Packages
1 - UNIT - 1 |