EATON XTCE015B10D IEC Contactor Contactors 3 P, 15 A,
Description
IEC Contactor with frame-B. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution. Because XT meets IEC, UL®, CSA® and CE standards. Includes non-reversing and reversing contactors, overload relays.
Specifications
Brand Name | Cutler Hammer | Type | Contactors |
Coil Voltage | 600 Vac, 60 Hz | Contact Configuration | 1NO |
Dimensions | 3.0000 IN X 3.0000 IN X 2.0000 IN | Standards | UL Listed,CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 782116351176 |
Packages
1 - UNIT - 1 |