![cthxtce015b10e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209571.jpg?preset=medium)
EATON INDUSTRIES (CDA) CO XTCE015B10E CONT 3P FVNR FRAME B15A COIL 1NO
Description
Eaton XT IEC contactor, 15A, 208 Vac, 60 Hz, 1NO, 15A, Frame B, 45 mm, 60 Hz, 1, 2, 3/ 5, 5, 10, 10 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Non-reversing, , Screw terminals, FVNR
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | IEC Contactor | Type | Non-Reversing |
Coil Voltage | 208 VAC at 60 Hz | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 2 x 3 x 3 in | Frequency Rating | 60 Hz |
HP Rating | 1, 2, 3/5, 5, 10, 10 hp | Standards | CSA, CE Certified, EN 60947, UL Listed, IEC 60947, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116351183 |
Packages
1 - UNIT - 1 |