![cthxtce015b10t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209571.jpg?preset=medium)
EATON XTCE015B10T IEC Contactor Full Voltage, Non-Reversing 3 P, 15 A,
Description
Eaton XT IEC contactor, 15A, 24 Vac, 50-60 Hz, 1NO, 15A, Frame B, 45 mm, 50-60 Hz, 1, 2, 3/ 5, 5, 10, 10 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Non-reversing, , Screw terminals, FVNR
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 24 V at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 4.9213 IN X 1.7717 IN X 2.6772 IN |
Series/Model | XT | Amperage Rating | 15 A |
Frequency Rating | 50/60 Hz | Frame Size | 45 mm |
Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE | Application | Motor and Power Control Equipment |
UPC | 782116351275 |
Packages
1 - UNIT - 1 |