EATON XTCE015B10TD IEC Contactor Full Voltage, Non-Reversing 3 P, 15 A, 7 kW
Description
Eaton XT IEC contactor, 15A, 24 Vdc, 1NO, 15A, Frame B, 45 mm, 1, 2, 3/ 5, 5, 10, 10 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 24 VDC |
Power Rating | 7 kW | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 1.77 in W x 2.95 in D x 1.77 in H | Mounting Type | DIN Rail/Panel |
Series/Model | XT | Voltage Rating | 690 VAC |
Amperage Rating | 15 A | HP Rating | 1 hp at 120 V, 5 hp at 208 V, 3 and 5 hp at 240 V, 10 hp at 460/575 V |
Frame Size | 45 mm | Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE |
UPC | 786689005313 |
Packages
1 - UNIT - 1 |