EATON XTCE018C10E 18Amp 208VAC 15HP 3-Pole Eaton AC Non-Reversing IEC Contactor, XT Series, Frame C
Description
Three-Pole contactors, frame C—UL/CSA Ratings.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 208 V at 60 Hz |
Contact Configuration | 1NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 3.4250 IN X 1.8500 IN X 3.8980 IN |
Amperage Rating | 18 A | Frequency Rating | 60 Hz |
Frame Size | 45 mm | Standards | CE Certified, UL Listed, CSA Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 782116485420 |
Packages
1 - UNIT - 1 |