![cthxtce025c10a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305281044.jpg?preset=medium)
EATON XTCE025C10A 25Amp 3-Pole 600V Rated Cutler-Hammer XT Series IEC Full Voltage Non-Reversing Contactor
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 110/120 V at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 4.0000 IN X 3.5000 IN X 2.0000 IN |
Voltage Rating | 120 V | Amperage Rating | 25 A |
Frequency Rating | 50/60 Hz | Frame Size | 45 mm |
Degree of Protection | IP20 | Standards | CE Certified, UL Listed, CSA Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 015082771298 |
Packages
1 - UNIT - 1 |