EATON XTCE025C10D 25Amp 600VAC 20HP 3-Pole Eaton AC Non-Reversing IEC Contactor, XT Series
Description
Three-Pole contactors, frame C—UL/CSA Ratings.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 550 V at 50 Hz, 600 V at 60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 86.995 x 46.99 x 99.009 mm |
Series/Model | XT | Amperage Rating | 25 A |
Frequency Rating | 50/60 Hz | Frame Size | 45 mm |
Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 782116485765 |
Packages
1 - UNIT - 1 |