EATON XTCE025C10E 25Amp 208VAC 20HP 3-Pole Eaton AC Non-Reversing IEC Contactor, XT Series
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Contactors | Coil Voltage | 208 VAC at 60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 3.4250 IN X 1.8500 IN X 3.8980 IN |
Series/Model | XT | Voltage Rating | 208 VAC |
Amperage Rating | 25 A | Frequency Rating | 60 Hz |
Frame Size | 45 mm | Degree of Protection | IP20 |
Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant | Application | For Motor and Power Control Equipment |
UPC | 782116485772 |
Packages
1 - UNIT - 1 |