![cthxtce025c10t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303210010.jpg?preset=medium)
EATON XTCE025C10T 20HP 600V 24VAC COIL 1NO 3-Pole Eaton Cutler-Hammer XT IEC Full Voltage Non-Reversing Contactor
Description
Three-Pole contactors, frame C—UL/CSA Ratings.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 24 VAC at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 4.0000 IN X 3.5000 IN X 1.5000 IN |
Amperage Rating | 25 A | Frequency Rating | 50/60 Hz |
Frame Size | 45 mm | Standards | CE Certified, UL Listed, CSA Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 015082771366 |
Packages
1 - UNIT - 1 |