![cthxtce025c10td](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303210010.jpg?preset=medium)
EATON XTCE025C10TD IEC FVNR Contactor Contactor 3 P, 25 A, 5 kW
Description
Eaton XT IEC contactor, 25A, 24-27 Vdc, 1NO, 25A, Frame C, 45 mm, 2, 3, 5/ 7.5, 10, 15, 20 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Specifications
Brand Name | Eaton | Item Name | IEC FVNR Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 24 VDC |
Power Rating | 5 kW | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 4 in L x 0.079 in D x 2 in H | Mounting Type | DIN Rail/Panel |
Series/Model | XT | Amperage Rating | 25 A |
HP Rating | 20 hp | Frame Size | C |
Temperature Rating | -25 to 50 °C | Standards | UL Listed, CSA, CE, IEC 60947, IEC EN 60947, RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 015082771465 |
Packages
1 - UNIT - 1 |