![cthxtce150g00a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305292879.jpg?preset=medium)
EATON XTCE150G00A 3 Pole 150Amp 120VAC 125HP Cutler-Hammer Non-Reversing Contactor
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 110 V at 50 Hz, 120 V at 60 Hz |
Contact Configuration | 0 NO - 0 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 6.2992 IN X 4.3701 IN X 6.6929 IN |
Voltage Rating | 120 V | Amperage Rating | 150 A |
Frame Size | 90 mm | Degree of Protection | IP20 |
Standards | CSA Certified, UL Listed, EN 60947, IEC 60947, RoHS Compliant, CE Marked | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 015082395876 |
Packages
1 - UNIT - 1 |