![cthxtce185h22a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303210237.jpg?preset=medium)
EATON XTCE185H22A 185Amp 100-120VAC 3-Pole Eaton Cutler-Hammer, Contactor FVNR Frame H 2NO2NC
Description
Reversing or non-reversing contactors. AC-3 contactor ratings to 1600A and AC-1 contactor ratings to 2000A. Panel or DIN rail mounting to 65A. IP20 finger and back-of-hand proof. Built-in NO or NC auxiliary contacts to 32A. Built-in surge suppression on DC coils XTCE Frame B-G and AC or DC coils on XTCE Frame L-R. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 110 V at 50 Hz, 120 V at 60 Hz |
Contact Configuration | (2) NO, (2) NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 7-1/2 in W x 10-1/4 in D x 10 in H |
Mounting Type | DIN Rail/Panel | Series/Model | XT |
Amperage Rating | 185 A | Frequency Rating | 50/60 Hz |
HP Rating | 50 hp at 200 V, 60 hp at 230 V, 125 hp at 460 V, 150 hp at 575 V | Frame Size | 140 mm |
Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 401508136312 |