Abbotsford
cthxtce115g00a

EATON XTCE115G00A Motor Control IEC Contactor Full Voltage Non-reversing Contactor 3 P, 115 A,

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTCE115G00A

Description

XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.

Specifications

Brand Name Eaton Item Name Motor Control IEC Contactor
Type Full Voltage Non-reversing Contactor Coil Voltage 110 VAC at 50 Hz, 120 V at 60 Hz
Contact Configuration 0 NO, 0 NC Number of Poles 3
Dimensions 6.2992 x 4.3701 x 6.6929 in Voltage Rating 120 V
Amperage Rating 115 A HP Rating 100 hp
Degree of Protection IP20 Standards UL Listed, EN 60947, IEC 60947, CSA Certified, CE Certified, RoHS Compliant
Application For Electrical Assemblies, Panels and EOEMs UPC 150823954766

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok