EATON XTCE115G00A Motor Control IEC Contactor Full Voltage Non-reversing Contactor 3 P, 115 A,
Description
XT line of IEC control, full voltage non-reversing three-pole IEC contactor. Panel or DIN rail mounting to 65 A. IP20 finger and back-of-hand proof. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | Motor Control IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 110 VAC at 50 Hz, 120 V at 60 Hz |
Contact Configuration | 0 NO, 0 NC | Number of Poles | 3 |
Dimensions | 6.2992 x 4.3701 x 6.6929 in | Voltage Rating | 120 V |
Amperage Rating | 115 A | HP Rating | 100 hp |
Degree of Protection | IP20 | Standards | UL Listed, EN 60947, IEC 60947, CSA Certified, CE Certified, RoHS Compliant |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 150823954766 |
Packages
1 - UNIT - 1 |