EATON XTCE225H22A CONT 3P 225A 120V COIL2NO 2NC FRAME H
Description
IEC Contactor with frame-H. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution. Because XT meets IEC, UL®, CSA® and CE standards. Includes non-reversing and reversing contactors, overload relays.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 100 - 120 V |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 10 x 6 x 8-1/2 in |
Amperage Rating | 225 A | Frame Size | 140 mm |
Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant | UPC | 015081363241 |
Packages
1 - UNIT - 1 |