EATON XTCE400M22A CONT 3P 400A 250V COIL2NO 2NC FRAME M
Description
IEC Contactor with frame-M. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution. Because XT meets IEC, UL®, CSA® and CE standards. Includes non-reversing and reversing contactors, overload relays.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | IEC Contactor | Type | Full Voltage Non-reversing Contactor |
Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Contact Configuration | 2 NO, 2 NC |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 8.539 x 6.299 x 7.874 in | Amperage Rating | 400 A |
Frequency Rating | 50/60 Hz | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116351909 |
Packages
1 - UNIT - 1 |