EATON XTCF020B00A 20Amp 120VAC Eaton Cutler-Hammer, AC Non-Reversing IEC Contactor, XT Series, 1NO Frame-B
Description
XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. IP20 finger and back-of hand proof. Built-in NO or NC auxiliary contacts to 32A. Plug-in accessories for reduced installation time.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Full Voltage Non-reversing Contactor | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 4 |
Terminal Connection | Screw | Dimensions | 75 mm D |
Series/Model | XT | Voltage Rating | 110 - 120 VAC |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Frame Size | 45 mm | Degree of Protection | IP20 |
Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant | Application | For Motor and Power Control Equipment |
UPC | 015082769677 |
Packages
1 - UNIT - 1 |