![cthxtcr012b21a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12556225.jpg?preset=medium)
3-Pole 12Amp 2NO 1NC 120VAC 12Amp Cutler-Hammer XT IEC FVR Contactor
Description
Contactors with screw terminals frame B. Maximum UL/CSA ratings.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage Reversing Contactor | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Contact Configuration | 4 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 3-1/2 x 5-1/2 x 4 in |
Amperage Rating | 12 A | Frequency Rating | 50/60 Hz |
Standards | EN 60947, IEC 60947, UL Listed, CSA, CE Certified, RoHS Compliant | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782116356058 |
Packages
1 - UNIT - 1 |