EATON XTMC9A01TD 8.8Amp 24VDC Coil 3-Pole Eaton Cutler-Hammer XT Series Mini Contactor FVNR Frame-A, 1NC
Description
Full voltage non-reversing miniature contactors single and three phase.
Specifications
Brand Name | Cutler Hammer | Item Name | FVNR IEC Contactor |
Type | Miniature | Coil Voltage | 24 VDC |
Contact Configuration | 1 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 1.7900 IN X 1.4400 IN X 2.2800 IN |
Series/Model | XT | Amperage Rating | 8.8 A |
Frame Size | 45 mm | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 015080103435 |
Packages
1 - UNIT - 1 |