![cthxtmc9a10a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280616.jpg?preset=medium)
EATON XTMC9A10A 8.8Amp 110V/50Hz 120V/60Hz COIL 3-Pole Eaton Cutler-Hammer Mini Contactor FVNR Frame A, 1NO
Description
XT miniature controls includes non-reversing and reversing mini contactors, mini overload relays and snap-on accessories. A wide range of applications is possible, including small electrical motors from fractional to 5 hp (460 Vac) or up to 4 kW (400 Vac).
Specifications
Brand Name | Cutler Hammer | Type | Full Voltage Non-reversing Mini Contactor |
Coil Voltage | 120 V | Contact Configuration | 1NO |
Number of Poles | 3 | Dimensions | 2.0000 IN X 2.5000 IN X 2.5000 IN |
Amperage Rating | 8.8A | Frame Size | 45 mm mini |
Standards | CSA Certified,UL Listed,IEC 60947,EN 60947,RoHS Compliant,CE Marked | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 401508051783 |
Packages
1 - UNIT - 1 |