EATON XTMC9A10E 8.8Amp 208/60VAC 3-Pole Eaton Cutler-Hammer, Contactor FVNR Frame A, 1NO
Description
XT miniature controls includes non-reversing and reversing mini contactors, mini overload relays and snap-on accessories. A wide range of applications is possible, including small electrical motors from fractional to 5 hp (460 Vac) or up to 4 kW (400VAC).
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | Miniature Contactor | Type | Non-Reversing |
Coil Voltage | 208 VAC at 60 Hz | Power Rating | 4 kW |
Phase | 3 | Contact Configuration | 1 NO |
Number of Poles | 3 | Dimensions | 2-1/2 x 2-1/2 x 2 in |
Amperage Rating | 8.8 A | Frequency Rating | 60 Hz |
HP Rating | 5 hp | Standards | UL Listed, CSA, CE Certified, IEC 60947, EN 60947, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 015082102566 |
Packages
1 - UNIT - 1 |