![cthxtmc9a10t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280616.jpg?preset=medium)
8.8Amp 24VAC 3-Pole Eaton Cutler-Hammer Miniature Control Contactor FVNR, 9A Frame A, 1NO
Description
Eaton XT IEC mini contactor, 8.80A, 24 Vac, 50-60 Hz, 1NO, 20A, 45 mm mini, 50-60 Hz, 0.5, 1, 1.5/ 2, 3, 5, 5 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing mini contactor
Specifications
Brand Name | Eaton | Item Name | Miniature Contactor |
Type | Non-Reversing | Coil Voltage | 24 VAC at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 2 x 2-1/2 x 2 in |
Amperage Rating | 8.8 A | Frequency Rating | 50/60 Hz |
HP Rating | 0.5, 1, 1.5/2, 3, 5, 5 hp | Frame Size | 45 mm |
Standards | CE, CSA Certified, RoHS Compliant, UL Listed, IEC 60947, EN 60947 | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 015080214179 |
Packages
1 - UNIT - 1 |