![cthxtsc016bca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307210266.jpg?preset=medium)
EATON XTSC016BCA MMC FVNR 10-16A B-MMPC-CONT 1NO
Description
Eaton XT IEC FVNR Manual Motor Controller, 12A, 45 mm Frame size, 12V 50/60 Hz coil,110V 50 Hz, 120V 60 Hz
Specifications
Brand Name | Eaton | Item Name | Motor Control IEC Contactor |
Type | Motor Control | Coil Voltage | 110 V |
Dimensions | 4.89 x 1.78 x 9.28 in | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Standards | IEC 60947, CSA File No. 229767 Class 3211-05, UL Listed File E245398, UL 508, CE Certified, DIN VDE 0600 |
Application | Commercial, Institutional Buildings, Structures, Safety and Security Systems | UPC | 782116603220 |
Packages
1 - UNIT - 1 |