![abbaf40300011](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305381241.jpg?preset=medium)
ABB AF40-30-00-11 60A 24-60V 50/60HZ 20-60VDC AF40 Series Contactor
Description
AF40 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 600 VAC |
Power Rating | 11 kW at 220/230/240 V, 18.5 kW at 380/400 V, 22 kW at 415/440/500/690 V, 18.5 kW at 400 V | Contact Configuration | 3 NO Main |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 55 mm W x 125.5 mm H x 111 mm D | Voltage Rating | 690 V |
Amperage Rating | 60 A | Frequency Rating | 50/60 Hz |
HP Rating | 3 hp at 120 VAC, 7-1/2 hp at 240 VAC (1-Phase), 15 hp at 220 - 240 VAC, 30 hp at 440 - 480 VAC, 40 hp at 550 - 600 VAC (3-Phase) | Degree of Protection | IP10 |
Temperature Rating | -60 to 80 °C | Environmental Conditions | Category B According to IEC 60947-1 Annex Q Climatic Withstand, 3000 m Maximum Operating Altitude Permissible, 5 - 300 Hz 3 g Closed Position/3 g Open Position Resistance to Vibrations acc. to IEC 60068-2-6 |
Standards | cUL Listed, EAC Approved, RoHS Compliant | Application | Mainly Used for Controlling 3 Phase Motors, Non-Inductive or Slightly Inductive Loads |
UPC | 888614075016 |
Packages
1 - UNIT - 1 |