![abbaf460301169](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131679135.jpg?preset=medium)
ABB AF460-30-11-69 650Amp 3-Pole 48-130V 1NO 1NC AF460 Series Non-Reversing Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 48-130 V, AC/DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 48 - 130 VAC/VDC |
Contact Configuration | 3 NO Main, 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 10.94 in W x 8.50 in H x 7.32 in D |
Series/Model | AF460 | Voltage Rating | 1000 V |
Amperage Rating | 650 A | Frequency Rating | 50/60 Hz |
HP Rating | 500 hp at 500 - 600 V | NEMA Rating | NEMA 6 |
Temperature Rating | -25 to 50 °C | Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude |
Standards | UL Listed, IEC, CSA Certified | Application | For Controlling Single and Three Phase Motors and Switching Power Circuits |
UPC | 662019864433 |
Packages
1 - UNIT - 1 |