Abbotsford
abbaf65300014

ABB AF65-30-00-14 68A 3-Pole 250-500V 50/60HZ-DC AF65 Series Contactor

Price $429.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF65-30-00-14

Description

AF65 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 250 - 500 VAC/VDC
Contact Configuration 3 NO Main Number of Poles 3
Terminal Connection Screw Dimensions 55 mm W x 111 mm H x 125.5 mm D
Mounting Type Front and Side Series/Model AF65
Voltage Rating 690 VAC, 220 VDC Amperage Rating 68 A
Frequency Rating 50/60 Hz HP Rating 60 hp at 500 - 600 V
Conductor Size 3 AWG Temperature Rating -60 to 80 °C
Environmental Conditions -60 to 80 °C Storage Temperature, 3000 m Altitude Standards cUL Listed, EAC Certified, RoHS Compliant
Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads UPC 888614119420

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok