![abbaf80300011](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305381451.jpg?preset=medium)
ABB AF80-30-00-11 80Amp 3-Pole 20-60VDC 24-60VAC AF80 Series Contactor
Description
AF80 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 24 - 500 VAC at 50/60 Hz, 20 - 500 VDC |
Power Rating | 37 kW at 380/400 V, 45 kW at 415/440/500/690 V, 22 kW at 220/230/240 V, 35 kW at 1000 V | Phase | 3 |
Contact Configuration | 3 NO, 0 NC Main, 0 NO, 0 NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 70 mm W x 116 mm D x 125.5 mm H |
Mounting Type | Front and Side | Voltage Rating | 1000 V |
Amperage Rating | 85 A at 690 V, 100 A at 690 V, 125 A at 690 V (1-Phase), 25 A at 1000 V, 49 A at 690 V, 65 A at 500 V, 80 A at 220/230/240/380/400/440/415 V (3-Phase) | Frequency Rating | 50/60 Hz |
HP Rating | 30 hp at 220/240 V, 60 hp at 440/480 V, 75 hp at 550/600 V, 7.5 hp at 120 VAC, 25 hp at 200/208 VAC, 15 hp at 240 VAC | Degree of Protection | IP10 |
Temperature Rating | -25 to 60 °C | Environmental Conditions | -60 to 80 °C Storage Temperature |
Standards | UL Listed, ABS, BV, CB Approved, CCC, CE Certified, DNV, DNV GL, EAC, KC, LR Certified, RINA, RMRS, RoHS Compliant | Application | For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads |
UPC | 888614143982 |
Packages
1 - UNIT - 1 |