ABB ELECTRIFICATION CANADA INC AF09-30-10-12 CONT 3P AF09 1NO48-130VAC/DC
Description
3 pole, 25 amp, non-reversing across the line contactor with 48-130V AC/DC coil and 1 NO contacts
Specifications
Brand Name | ABB | Item Name | Contactor |
Type | Contactors | Coil Voltage | 48 - 130 VAC/VDC |
Phase | 3 | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 x 86 x 77 mm | Amperage Rating | 25 A |
Standards | CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS | Application | For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads |
UPC | 804325538244 |
Packages
1 - UNIT - 1 |