![abbaf09400013](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380643.jpg?preset=medium)
ABB AF09-40-00-13 100-250V 50/60HZ-DC 4-Pole AF09 Series Contactor
Description
4 poles 25 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 100 - 250 VAC/VDC |
Contact Configuration | 4 NO Main | Number of Poles | 4 |
Terminal Connection | Screw | Dimensions | 45 mm W x 77 mm H x 86 mm D |
Mounting Type | Front and Side | Series/Model | AF09 |
Voltage Rating | 690 VAC, 440 VDC | Amperage Rating | 25 A |
Frequency Rating | 50/60 Hz | HP Rating | 7.5 hp at 500 - 600 V |
Conductor Size | 10 AWG | Degree of Protection | IP20 |
NEMA Rating | NEMA 0 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -60 to 80 °C Storage Temperature, 3000 m Altitude | Standards | CB, CCC, CE, DNV, EAC, RINA Certified, RoHS Compliant, cUL Listed, Annex L of IEC 60947-5-1, Annexure F of IEC 60947-4-1 |
Application | For Controlling Non-Inductive or Slightly Inductive Loads (Resistance Furnaces) | UPC | 804325538954 |
Packages
1 - UNIT - 1 |