Abbotsford
abbaf09r302213

ABB AF09-30-22-13 9Amp 100-250V 50/60HZ-DC 3-Pole AF09 Series Reversing Contactor

Price $377.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF09R-30-22-13

Description

AF09 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 2-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles with a non-removable front-mounted 2 N.O. + 2 N.C. auxiliary contact block, side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 including the "Mechanically Linked" symbol on the contactor side. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available. Note: 2-stack contactors available in some countries: please consult your ABB representative.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Reversing Coil Voltage 100 - 250 VAC/DC
Power Rating 4 kW at 400 V Contact Configuration 2 NO, 2 NC
Number of Poles 3 Terminal Connection Screw
Dimensions 45 mm W x 110.5 mm D x 86 mm H Mounting Type Front/Side
Amperage Rating 9 A Frequency Rating 50/60 Hz
HP Rating 0.75 hp at 120 V, 1.5 hp at 240 V (1-Phase), 2 hp at 200 - 240 V, 5 hp at 440 - 480 V, 7.5 hp at 550 - 600 V (3-Phase) Degree of Protection IP20
Temperature Rating -60 to 80 °C Standards CE, cULus Listed
Application Used for Controlling Power Circuits Up to 600 VAC and 240 VDC and Mainly Used for Controlling 3-Phase Motors UPC 804325862400

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok