![abbaf116301111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393737.jpg?preset=medium)
ABB AF116-30-11-11 104Amp 3-Pole AF116-30 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 24-60 V, 50 and 60 Hz, 20-60 V DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 24 - 60 VAC/20 - 60 VDC |
Phase | 3 | Contact Configuration | 3 NO Main, 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 90 mm W x 126 mm H x 150 mm D | Series/Model | AF116 |
Voltage Rating | 690 V | Amperage Rating | 104 A |
Frequency Rating | 50/60 Hz | HP Rating | 100 hp at 500 - 600 V |
Conductor Size | 10 AWG | Temperature Rating | -25 to 50 °C |
Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude | Standards | CB, CCC, CE, RINA Certified, RoHS Compliant |
Application | For Motor Starting, Isolation, By-Pass and Distribution Application Up to 690 V | UPC | 888614152656 |
Packages
1 - UNIT - 1 |