![abbaf116301113](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393737.jpg?preset=medium)
ABB AF116-30-11-13 160Amp 3-Pole AF116-30 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 100 - 250 VAC/DC |
Power Rating | 30 kW at 220-230-240 V, 55 kW at 380 - 400 V, 415 V, 75 kW at 440 V, 500 V, 55 kW at 690 V | Phase | 3 |
Contact Configuration | 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 90 x 150 x 126 mm |
Mounting Type | DIN Rail | Voltage Rating | 690 VAC |
Amperage Rating | 160 A | Frequency Rating | 50/60 Hz |
HP Rating | 75 hp | Conductor Size | 10 - 95 mm² Stranded, 10 - 70 mm² Flexible |
Temperature Rating | -25 to 50 °C | Standards | CB, CCC, CE, RINA, RoHS Compliant, IEC 60947-4-1 and EN 60947-4-1, UL 60947-4-1A and CSA C22.2 N° 60947-4-1-07 |
Application | Suitable for Various Applications Such as Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 690 V | UPC | 888614152649 |
Packages
1 - UNIT - 1 |