![abbaf12300111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380600.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC AF12-30-01-11 AF12 3P CONTR, 1NC, 24-60VAC, 20
Description
3 poles 28 amperes, non-reversing across the line contactor with 24-60V AC and 20-60V DC coil with 1 NC auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width. Rated impulse withstand voltage 6 kV.
Specifications
Brand Name | ABB | Item Name | Contactor |
Type | Contactors | Phase | 3 |
Standards | IEC 60947-1 / 60947-4-1 and EN 60947-1 / 60947-4-1, UL 508, CSA C22.2 N°14 | Application | or controlling 3-phase motors, non-inductive or slightly inductive loads |
UPC | 804325538428 |
Packages
1 - UNIT - 1 |