![abbaf12301014](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380600.jpg?preset=medium)
ABB AF12-30-10-14 28Amp 3-Pole 250-500VAC/DC 1NO AF12 Series Non-Reversing Across The Line Contactor
Description
AF12 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 100 - 250 VAC/VDC |
Power Rating | 3 kW at 220/230/240 V, 5.5 kW at 380/400/415/440 V, 7.5 kW at 500/690 V | Phase | 1 or 3 |
Contact Configuration | 1 NO Auxiliary, 3 NO Main | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 45 mm W x 77 mm D x 86 mm H |
Mounting Type | Front and Side | Series/Model | AF12 |
Voltage Rating | 690 V | Amperage Rating | 28 A |
Frequency Rating | 50/60 Hz | HP Rating | 2 hp at 240 VAC, 1 hp 120 VAC (1-Phase), 3 hp at 220/240 VAC, 7.5 hp at 440/480 VAC, 10 hp at 550/600 VAC, 3 hp at 200/208 VAC (3-Phase) |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -60 to 80 °C Storage Temperature | Standards | IEC 60947-1/60947-4-1 and EN60947-1/60947-4-1, UL 508, CSA C22.2 |
Application | For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads | UPC | 804325538411 |
Packages
1 - UNIT - 1 |