![abbaf140301111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393825.jpg?preset=medium)
ABB AF140-30-11-11 200Amp 20-60VDC 24-60VAC 3-Pole AF140 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 24-60 V, 50 and 60 Hz, 20-60 V DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 24 - 60 VAC, 20 - 60 VDC |
Power Rating | 37 kW at 220-230-240 V, 75 kW at 380 - 400 V, 415 V, 90 kW at 440 V, 500 V, 75 kW at 690 V | Phase | 3 |
Contact Configuration | 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 90 x 150 x 126 mm |
Voltage Rating | 690 VAC | Amperage Rating | 200 A |
Frequency Rating | 50/60 Hz | HP Rating | 100 hp |
Conductor Size | 10 - 95 mm² Stranded, 10 - 70 mm² Flexible | Temperature Rating | -25 to 50 °C |
Standards | CB, CCC, CE, RINA, RoHS Compliant, IEC 60947-4-1 and EN 60947-4-1, UL 60947-4-1A and CSA C22.2 N° 60947-4-1-07 | Application | Suitable for Various Applications Such as Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 690 V |
UPC | 888614119932 |
Packages
1 - UNIT - 1 |