![abbaf140301112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393825.jpg?preset=medium)
ABB AF140-30-11-12 130Amp 50/60Hz 48-130V 3-Pole AF140 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 48-130 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 48 - 130 VAC/VDC |
Phase | 3 | Contact Configuration | 3 NO Main, 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 90 mm W x 126 mm H x 150 mm D | Series/Model | AF140 |
Voltage Rating | 690 V | Amperage Rating | 130 A |
Frequency Rating | 50/60 Hz | HP Rating | 125 hp at 500 - 600 V |
Conductor Size | 3/0 AWG | NEMA Rating | NEMA 4 |
Temperature Rating | -25 to 50 °C | Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude |
Standards | CB, CCC, CE, RINA Certified, RoHS Compliant | Application | For Motor Starting, Isolation, By-Pass and Distribution Application Up to 690 V |
UPC | 888614137301 |
Packages
1 - UNIT - 1 |